Apply to be a TradeMaster!
Main product image of 8/12W LED Direct Wire Downlight, 27K/3K/35K/4K/5K CCT, Remote Driver, 4", Round, Flat Face, White Finish, 120-277V, Dual Dimming
Magnifying glass
Hover image to zoom

8/12W LED Direct Wire Downlight, 27K/3K/35K/4K/5K CCT, Remote Driver, 4", Round, Flat Face, White Finish, 120-277V, Dual Dimming

Brand:
Satco
SKU:
S11690
Rating:
(0)
Q&A:
(0)
8/12W LED Direct Wire Downlight, 27K/3K/35K/4K/5K CCT, Remote Driver, 4", Round, Flat Face, White Finish, 120-277V, Dual Dimming
Magnifying glass
Hover image to zoom
$22.95 each
In Stock
In Stock
Get 469 Tue, Nov 24 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-277V
Product Highlight: Wattage
8, 12 Watts
Product Highlight: Shape
Round
Product Highlight: Size
4-3/4"
Product Highlight: Finish
White
Product Highlight: Warranty
5 Year Warranty

Description

–
This is a 8/12W LED Direct Wire Downlight; 27K/3K/35K/4K/5K CCT; Remote Driver; 4"; Round; Flat Face; White Finish; 120-277V; Dual Dimming manufactured by Satco.
The SATCO NUVO Pro Series LED Slimfit Downlights offer exceptional versatility and performance. The S11690 4-inch round model features field-selectable five CCT and two wattage options (8W/12W), delivering both high output (HO) and very high output (VHO) illumination to suit various applications. Dual dimming capabilities, including Phase-cut dimming at 120V and 0-10V dimming at 120-277V, allow for precise lighting control. IC rated and Airtight rated, with a 90 CRI for superior color rendering, this downlight ensures long-lasting performance with a 50,000-hour lifespan and a 5-year warranty. Designed for ceilings with limited clearance, its slim profile and durable aluminum construction with an acrylic lens provide both functionality and style. With an NEC-compliant junction box and suitability for closet use, the S11690 is a practical and efficient lighting solution.

Features:
  • Wattage Selectable for High & Very High Outputs
  • 5 CCT Selectable from Warm to Natural Light
  • Flat Face Design for Reduced Glare
  • NEC Compliant Junction Box
  • Dual Dimming
  • FT6 Cable for Commercial Plenums
  • 90 CRI
  • Wet Location Rated
  • 50,000 Hour Functional Life
  • 5 Year Warranty

Specs

–
Voltage:

120-277V

CCT (Kelvin):

2700K

3000K

5000K

4000K

3500K

Base Type:

Integrated

Lumens:

720

1000

Incandescent Equivalent:

75W

Wattage:

8

12

Shape:

Round

Dimmable:

Yes

Size:

4-3/4"

Finish:

White

Color Temperature:

Warm White

Natural Light

Warranty:

5 Year

Product Type:

Light Fixture

Type:

Integrated LED

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy