Apply to be a TradeMaster!
Main product image of 9W LED Direct Wire Downlight with Night Light, 4", Remote Driver, CCT Selectable, Dimmable, Square, White Finish
Magnifying glass
Hover image to zoom

9W LED Direct Wire Downlight with Night Light, 4", Remote Driver, CCT Selectable, Dimmable, Square, White Finish

Brand:
Satco
SKU:
S11888
Rating:
(0)
Q&A:
(0)
9W LED Direct Wire Downlight with Night Light, 4", Remote Driver, CCT Selectable, Dimmable, Square, White Finish
Magnifying glass
Hover image to zoom
$32.95 each
In Stock
In Stock
Get 115 Tue, Nov 24 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Shape
Square
Product Highlight: Wattage
9 Watts
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Finish
White

Description

–
This is a 9W LED Direct Wire Downlight with Night Light; 4"; Remote Driver; CCT Selectable; Dimmable; Square; White Finish manufactured by Satco.
SATCO NUVO's LED 4-inch Square Downlights with Integrated Night Light provide a classic downlight with night light for additional ambiance control. Choose from five warm to cool CCTs at installation, connect an optional dimmer, or switch on-off-on at the wall plate to go from downlight to night light mode to create the perfect environment.

Features:
  • Integrated 3W Night Light
  • CCT Selectable 2700K/3000K/3500K/4000K/5000K
  • 90 CRI
  • Dimmable
  • Wet Location Rated
  • IC Rated
  • Air Tight
  • White Aluminum Trim
  • Durable Acrylic Lens

Specs

–
Voltage:

120v

CCT (Kelvin):

3500K

5000K

2700K

3000K

4000K

Type:

Integrated LED

Product Type:

Light Fixture

Color Temperature:

Warm White

Natural Light

Shape:

Square

Base Type:

Integrated

Lumens:

760

Dimmable:

Yes

Wattage:

9

Warranty:

5 Year

Finish:

White

Incandescent Equivalent:

65W

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy