Apply to be a TradeMaster!
Main product image of 12W LED Direct Wire Downlight with Night Light, 6", Remote Driver, CCT Selectable, Dimmable, Square, White Finish
Magnifying glass
Hover image to zoom

12W LED Direct Wire Downlight with Night Light, 6", Remote Driver, CCT Selectable, Dimmable, Square, White Finish

Brand:
Satco
SKU:
S11889
Rating:
(0)
Q&A:
(0)
12W LED Direct Wire Downlight with Night Light, 6", Remote Driver, CCT Selectable, Dimmable, Square, White Finish
Magnifying glass
Hover image to zoom
$36.95 each
In Stock
In Stock
Get 74 Tue, Nov 24 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Finish
White
Product Highlight: Voltage
120v
Product Highlight: Shape
Square
Product Highlight: Wattage
12 Watts

Description

–
This is a 12W LED Direct Wire Downlight with Night Light; 6"; Remote Driver; CCT Selectable; Dimmable; Square; White Finish manufactured by Satco.
SATCO NUVO's LED 6-inch Square Downlights with Integrated Night Light provide a classic downlight with night light for additional ambiance control. Choose from five warm to cool CCTs at installation, connect an optional dimmer, or switch on-off-on at the wall plate to go from downlight to night light mode to create the perfect environment.

Features:
  • Integrated 3W Night Light
  • CCT Selectable 2700K/3000K/3500K/4000K/5000K
  • 90 CRI
  • Dimmable
  • Wet Location Rated
  • IC Rated
  • Air Tight
  • White Aluminum Trim
  • Durable Acrylic Lens

Specs

–
CCT (Kelvin):

4000K

3000K

5000K

3500K

2700K

Lumens:

990

Warranty:

5 Year

Finish:

White

Dimmable:

Yes

Incandescent Equivalent:

75W

Voltage:

120v

Type:

Integrated LED

Color Temperature:

Natural Light

Warm White

Shape:

Square

Wattage:

12

Base Type:

Integrated

Product Type:

Light Fixture

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy