Apply to be a TradeMaster!
Main product image of 8W, 4" LED Downlight Retrofit, 27K/30K/35K/40K/50K CCT Selectable, Regressed Wafer, Round, Matte White Finish
Magnifying glass
Hover image to zoom

8W, 4" LED Downlight Retrofit, 27K/30K/35K/40K/50K CCT Selectable, Regressed Wafer, Round, Matte White Finish

Brand:
Satco
SKU:
S11891
Rating:
(0)
Q&A:
(0)
8W, 4" LED Downlight Retrofit, 27K/30K/35K/40K/50K CCT Selectable, Regressed Wafer, Round, Matte White Finish
Magnifying glass
Hover image to zoom
$11.95 each
In Stock
In Stock
Get 2,803 Thu, Oct 8 - Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
This is a 8W; 4" LED Downlight Retrofit; 27K/30K/35K/40K/50K CCT Selectable; Regressed Wafer; Round; Matte White Finish manufactured by Satco.
SATCO NUVO'S S11891 is a 4-inch, regressed, 8-watt LED wafer-style retrofit downlight that delivers sleek, high-performance lighting in a compact form. Designed for easy installation, it features an on-unit switch for selecting from five color temperatures (2700K-5000K), allowing tailored illumination for any setting. This model is wet-location rated and equipped with a non-conductive dead-front trim, making it a safe and stylish choice for showers, bathrooms, and other damp environments. With a high 90 CRI, it offers bright, energy-efficient light with excellent color rendering. The S11891 includes an LED quick connect and E26 adapter for fast, hassle-free setup in both remodels and new construction.

Features:
  • 5 CCT Selectable
  • Regressed Trim Design for Reduced Glare
  • Non-Conductive "Dead-Front" Trim
  • 4-Inch Round, White Finish
  • Airtight Rated
  • 90 CRI High Quality Illumination
  • Dimmable
  • Wet Location Rated
  • 50,000 Hour Functional Life
  • 5 Year Warranty
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy