Apply to be a TradeMaster!
Main product image of 9.5W, 6" LED Downlight Retrofit, 27K/30K/35K/40K/50K CCT Selectable, Regressed Wafer, Round, Matte White Finish
Magnifying glass
Hover image to zoom

9.5W, 6" LED Downlight Retrofit, 27K/30K/35K/40K/50K CCT Selectable, Regressed Wafer, Round, Matte White Finish

Brand:
Satco
SKU:
S11893
Rating:
(0)
Q&A:
(0)
9.5W, 6" LED Downlight Retrofit, 27K/30K/35K/40K/50K CCT Selectable, Regressed Wafer, Round, Matte White Finish
Magnifying glass
Hover image to zoom
$12.95 each
In Stock
In Stock
Get 723 Tue, Nov 24 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Finish
Matte White
Product Highlight: Size
7-9/32"
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Wattage
9.5 Watts
Product Highlight: Shape
Round

Description

–
This is a 9.5W; 6" LED Downlight Retrofit; 27K/30K/35K/40K/50K CCT Selectable; Regressed Wafer; Round; Matte White Finish manufactured by Satco.
SATCO NUVO'S S11893 is a 6-inch, regressed, 9.5-watt LED wafer-style retrofit downlight that combines bold performance with a refined, glare-reducing design. Engineered for simple installation, it includes an on-unit switch for selecting from five color temperatures (2700K-5000K), delivering customizable light for any environment. Wet-location rated and featuring a non-conductive dead-front trim, it's ideal for damp areas such as bathrooms and showers. The S11893 also boasts a high 90 CRI for vivid, energy-efficient illumination with exceptional color rendering. An LED quick connect and E26 adapter are included, making installation fast and straightforward in both new and retrofit applications.

Features:
  • 5 CCT Selectable
  • Regressed Trim Design for Reduced Glare
  • Non-Conductive "Dead-Front" Trim
  • 6-Inch Round, White Finish
  • Airtight Rated
  • 90 CRI High Quality Illumination
  • Dimmable
  • Wet Location Rated
  • 50,000 Hour Functional Life
  • 5 Year Warranty

Specs

–
Color Temperature:

Natural Light

Warm White

Base Type:

Medium Adapter

Product Type:

Light Fixture

CCT (Kelvin):

3000K

4000K

5000K

2700K

3500K

Voltage:

120v

Dimmable:

Yes

Finish:

Matte White

Size:

7-9/32"

Incandescent Equivalent:

50W

Warranty:

5 Year

Lumens:

900

Wattage:

9.5

Shape:

Round

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy