Apply to be a TradeMaster!
Main product image of 6.5/8/9.3W LED Downlight Retrofit, 27K/30K/35K/40K/50K CCT, 4", Flat Wafer, Round, Matte White Finish
Magnifying glass
Hover image to zoom

6.5/8/9.3W LED Downlight Retrofit, 27K/30K/35K/40K/50K CCT, 4", Flat Wafer, Round, Matte White Finish

Brand:
Satco
SKU:
S11894
Rating:
(0)
Q&A:
(0)
6.5/8/9.3W LED Downlight Retrofit, 27K/30K/35K/40K/50K CCT, 4", Flat Wafer, Round, Matte White Finish
Magnifying glass
Hover image to zoom
$14.95 each
In Stock
In Stock
Get 768 Tue, Nov 24 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Wattage
6.5, 9.3, 8 Watts
Product Highlight: Voltage
120v
Product Highlight: Size
5" - 5/16"
Product Highlight: Finish
Matte White
Product Highlight: Shape
Round

Description

–
This is a 6.5/8/9.3W LED Downlight Retrofit; 27K/30K/35K/40K/50K CCT; 4"; Flat Wafer; Round; Matte White Finish manufactured by Satco.
SATCO NUVO's S11894 is a 4-inch, flat-faced PRO Series LED wafer-style retrofit downlight offering a sleek, high-performance lighting solution with effortless installation. This model features field-selectable wattage (6.5W/8W/9.3W) and an on-unit switch for choosing among five color temperatures (2700K-5000K), providing maximum versatility across a range of applications. Wet-location rated and equipped with a non-conductive dead-front trim, it's a safe and stylish option for showers, bathrooms, and other damp spaces. Installation is streamlined with an LED quick connect and E26 adapter, making it ideal for both remodel and new construction projects. With a high 90 CRI, the S11894 delivers vivid, energy-efficient light with exceptional color accuracy. Optional colored trims and accessories are available separately for further customization.

Features:
  • Field Selectable (3 wattages and 5 CCT)
  • Flat Lens Design for Reduced Glare
  • Non-Conductive "Dead-Front" Trim
  • 4-Inch Round, White Finish
  • Airtight Rated
  • 90 CRI High Quality Illumination
  • Dimmable
  • Wet Location Rated
  • 50,000 Hour Functional Life
  • 5 Year Warranty

Specs

–
Warranty:

5 Year

CCT (Kelvin):

3000K

3500K

4000K

5000K

2700K

Dimmable:

Yes

Product Type:

Light Fixture

Wattage:

6.5

9.3

8

Voltage:

120v

Incandescent Equivalent:

65W

Base Type:

Medium Adapter

Lumens:

900

750

600

Size:

5" - 5/16"

Finish:

Matte White

Color Temperature:

Warm White

Natural Light

Shape:

Round

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy