Apply to be a TradeMaster!
Main product image of 6.5/8/9.3W LED Downlight Retrofit, 27K/30K/35K/40K/50K CCT, 4", Regressed Wafer, Round, Matte White Finish
Magnifying glass
Hover image to zoom

6.5/8/9.3W LED Downlight Retrofit, 27K/30K/35K/40K/50K CCT, 4", Regressed Wafer, Round, Matte White Finish

Brand:
Satco
SKU:
S11895
Rating:
(0)
Q&A:
(0)
6.5/8/9.3W LED Downlight Retrofit, 27K/30K/35K/40K/50K CCT, 4", Regressed Wafer, Round, Matte White Finish
Magnifying glass
Hover image to zoom
$14.95 each
In Stock
In Stock
Get 1,161 Tue, Nov 24 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5-5/16"
Product Highlight: Wattage
8, 9.3, 6.5 Watts
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Finish
Matte White
Product Highlight: Voltage
120v
Product Highlight: Shape
Round

Description

–
This is a 6.5/8/9.3W LED Downlight Retrofit; 27K/30K/35K/40K/50K CCT; 4"; Regressed Wafer; Round; Matte White Finish manufactured by Satco.
SATCO NUVO's S11895 is a 4-inch, regressed PRO Series LED wafer-style retrofit downlight designed to deliver high-performance illumination with a refined, glare-reducing appearance. It features field-selectable wattage (6.5W/8W/9.3W) and an on-unit switch offering five color temperature options (2700K-5000K), allowing for tailored lighting in any space. Wet-location rated and built with a non-conductive dead-front trim, it's a safe, reliable choice for bathrooms, showers, and other damp environments. The S11895 installs easily with an LED quick connect and included E26 adapter, supporting both remodel and new construction use. A high 90 CRI ensures vivid, energy-efficient lighting with superior color rendering. Optional trims and accessories are sold separately to suit your design needs.

Features:
  • Field Selectable (3 wattages and 5 CCT)
  • Regressed Trim Design for Reduced Glare
  • Non-Conductive "Dead-Front" Trim
  • 4-Inch Round, White Finish
  • Airtight Rated
  • 90 CRI High Quality Illumination
  • Dimmable
  • Wet Location Rated
  • 50,000 Hour Functional Life
  • 5 Year Warranty

Specs

–
Lumens:

600

900

750

Size:

5-5/16"

Wattage:

8

9.3

6.5

Warranty:

5 Year

CCT (Kelvin):

2700K

3500K

3000K

4000K

5000K

Product Type:

Light Fixture

Color Temperature:

Natural Light

Warm White

Base Type:

Medium Adapter

Dimmable:

Yes

Finish:

Matte White

Voltage:

120v

Incandescent Equivalent:

65W

Shape:

Round

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy