Apply to be a TradeMaster!
Main product image of 9/11/13W LED Downlight Retrofit, 27K/30K/35K/40K/50K CCT, 6", Flat Wafer, Round, Matte White Finish
Magnifying glass
Hover image to zoom

9/11/13W LED Downlight Retrofit, 27K/30K/35K/40K/50K CCT, 6", Flat Wafer, Round, Matte White Finish

Brand:
Satco
SKU:
S11896
Rating:
(0)
Q&A:
(0)
9/11/13W LED Downlight Retrofit, 27K/30K/35K/40K/50K CCT, 6", Flat Wafer, Round, Matte White Finish
Magnifying glass
Hover image to zoom
$17.95 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
11, 9, 13 Watts
Product Highlight: Voltage
120v
Product Highlight: Shape
Round
Product Highlight: Size
7-9/32"
Product Highlight: Finish
Matte White
Product Highlight: Warranty
5 Year Warranty

Description

–
This is a 9/11/13W LED Downlight Retrofit; 27K/30K/35K/40K/50K CCT; 6"; Flat Wafer; Round; Matte White Finish manufactured by Satco.
SATCO NUVO's S11896 is a 6-inch, flat-faced PRO Series LED wafer-style retrofit downlight that pairs sleek design with field-selectable performance. Offering three selectable wattages (9W/11W/13W) and five color temperatures (2700K-5000K) via an on-unit switch, this model provides customizable illumination for a variety of settings. Its wet-location rating and non-conductive dead-front trim make it a safe, modern solution for damp spaces like bathrooms and showers. Installation is quick and efficient thanks to the included LED quick connect and E26 adapter, suitable for both remodels and new construction. With a high 90 CRI, the S11896 delivers energy-efficient light with vivid, accurate color. Optional colored trims and accessories are available for added customization.

Features:
  • Field Selectable (3 wattages and 5 CCT)
  • Flat Lens Design for Reduced Glare
  • Non-Conductive "Dead-Front" Trim
  • 6-Inch Round, White Finish
  • Airtight Rated
  • 90 CRI High Quality Illumination
  • Dimmable
  • Wet Location Rated
  • 50,000 Hour Functional Life
  • 5 Year Warranty

Specs

–
Lumens:

900

1200

1400

Wattage:

11

9

13

Color Temperature:

Warm White

Natural Light

Base Type:

Medium Adapter

Voltage:

120v

Shape:

Round

Product Type:

Light Fixture

Size:

7-9/32"

CCT (Kelvin):

3000K

2700K

4000K

5000K

3500K

Finish:

Matte White

Incandescent Equivalent:

85W

Warranty:

5 Year

Dimmable:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy