Apply to be a TradeMaster!
Main product image of 9/11/13W LED Downlight Retrofit, 27K/30K/35K/40K/50K CCT, 6", Regressed Wafer, Round, Matte White Finish
Magnifying glass
Hover image to zoom

9/11/13W LED Downlight Retrofit, 27K/30K/35K/40K/50K CCT, 6", Regressed Wafer, Round, Matte White Finish

Brand:
Satco
SKU:
S11897
Rating:
(0)
Q&A:
(0)
9/11/13W LED Downlight Retrofit, 27K/30K/35K/40K/50K CCT, 6", Regressed Wafer, Round, Matte White Finish
Magnifying glass
Hover image to zoom
$17.95 each
In Stock
In Stock
Get 784 Tue, Nov 24 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
11, 13, 9 Watts
Product Highlight: Shape
Round
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Size
7-9/32"
Product Highlight: Finish
Matte White
Product Highlight: Voltage
120v

Description

–
This is a 9/11/13W LED Downlight Retrofit; 27K/30K/35K/40K/50K CCT; 6"; Regressed Wafer; Round; Matte White Finish manufactured by Satco.
SATCO NUVO's S11897 is a 6-inch, regressed PRO Series LED wafer-style retrofit downlight that combines powerful performance with a clean, glare-reducing design. This model features field-selectable wattage (9W/11W/13W) and five color temperature settings (2700K-5000K) selectable via an on-unit switch, offering versatile lighting for a wide range of applications. With a wet-location rating and non-conductive dead-front trim, the S11897 is ideal for use in damp environments like showers and bathrooms. It includes an LED quick connect and E26 adapter for fast, hassle-free installation in both remodel and new construction scenarios. A high 90 CRI ensures excellent color rendering and energy efficiency. Optional accessories and trims are available separately for further design flexibility.

Features:
  • Field Selectable (3 wattages and 5 CCT)
  • Regressed Trim Design for Reduced Glare
  • Non-Conductive "Dead-Front" Trim
  • 6-Inch Round, White Finish
  • Airtight Rated
  • 90 CRI High Quality Illumination
  • Dimmable
  • Wet Location Rated
  • 50,000 Hour Functional Life
  • 5 Year Warranty

Specs

–
CCT (Kelvin):

3000K

5000K

2700K

4000K

3500K

Base Type:

Medium Adapter

Color Temperature:

Natural Light

Warm White

Wattage:

11

13

9

Incandescent Equivalent:

85W

Lumens:

1200

1400

900

Dimmable:

Yes

Shape:

Round

Product Type:

Light Fixture

Warranty:

5 Year

Size:

7-9/32"

Finish:

Matte White

Voltage:

120v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy