Apply to be a TradeMaster!
Main product image of 6W LED Downlight Retrofit, 4", CCT Selectable, Square, White Finish
Magnifying glass
Hover image to zoom

6W LED Downlight Retrofit, 4", CCT Selectable, Square, White Finish

Brand:
Satco
SKU:
S12601
Rating:
(0)
Q&A:
(0)
6W LED Downlight Retrofit, 4", CCT Selectable, Square, White Finish
Magnifying glass
Hover image to zoom
$8.95 each
In Stock
In Stock
Get 237 Tue, Nov 24 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Wattage
6.5 Watts
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Finish
White
Product Highlight: Shape
Square

Description

–
This is a 6W LED Downlight Retrofit; 4"; CCT Selectable; Square; White Finish manufactured by Satco.
SATCO NUVO's S12601 4-inch square Performer Series LED Retrofit Downlight combines effortless installation with a sleek, functional design. Its smooth regress baffle minimizes glare, while the integrated on-unit switch allows easy selection from 5 color temperatures. Equipped with an E26 adapter, it supports both remodel and new construction applications. Rated for wet locations and featuring non-conductive dead-front trim, this downlight is perfect for showers and other damp areas. With a high CRI of 90, it provides bright, energy-efficient illumination with exceptional color accuracy, enhancing any environment.

Features:
  • 5 CCT Selectable
  • Smooth Baffle for Reduced Glare
  • Non-Conductive "Dead-Front" Trim
  • Dimmable
  • E26 Adapter Included
  • 90 CRI
  • Wet Location Rated
  • 50,000 Hour Functional Life
  • 5 Year Warranty

Specs

–
Voltage:

120v

Base Type:

Medium Adapter

Color Temperature:

Warm White

Natural Light

CCT (Kelvin):

3000K

2700K

5000K

3500K

4000K

Wattage:

6.5

Product Type:

Light Fixture

Incandescent Equivalent:

50W

Type:

Integrated LED

Dimmable:

Yes

Lumens:

600

Warranty:

5 Year

Finish:

White

Shape:

Square

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy