Apply to be a TradeMaster!
Main product image of 10W LED Downlight Retrofit, 5-6", CCT Selectable, Square, White Finish
Magnifying glass
Hover image to zoom

10W LED Downlight Retrofit, 5-6", CCT Selectable, Square, White Finish

Brand:
Satco
SKU:
S12605
Rating:
(0)
Q&A:
(0)
10W LED Downlight Retrofit, 5-6", CCT Selectable, Square, White Finish
Magnifying glass
Hover image to zoom
$12.95 each
In Stock
In Stock
Get 3,548 Tue, Nov 24 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
9.5 Watts
Product Highlight: Finish
White
Product Highlight: Shape
Square
Product Highlight: Voltage
120v
Product Highlight: Warranty
5 Year Warranty

Description

–
This is a 10W LED Downlight Retrofit; 5-6"; CCT Selectable; Square; White Finish manufactured by Satco.
SATCO NUVO's S12605 5/6-inch square, 9.5W, Performer Series LED Retrofit Downlight combines effortless installation with a sleek, functional design. Its smooth regress baffle minimizes glare, while the integrated on-unit switch allows easy selection from 5 color temperatures. Equipped with an E26 adapter, it supports both remodel and new construction applications. Rated for wet locations and featuring non-conductive dead-front trim, this downlight is perfect for showers and other damp areas. With a high CRI of 90, it provides bright, energy-efficient illumination with exceptional color accuracy, enhancing any environment.

Features:
  • 5 CCT Selectable
  • Smooth Baffle for Reduced Glare
  • Non-Conductive "Dead-Front" Trim
  • Dimmable
  • E26 Adapter Included
  • 90 CRI
  • Wet Location Rated
  • 50,000 Hour Functional Life
  • 5 Year Warranty

Specs

–
CCT (Kelvin):

4000K

5000K

2700K

3000K

3500K

Product Type:

Light Fixture

Base Type:

Medium Adapter

Type:

Integrated LED

Lumens:

900

Color Temperature:

Warm White

Natural Light

Wattage:

9.5

Finish:

White

Dimmable:

Yes

Shape:

Square

Voltage:

120v

Warranty:

5 Year

Incandescent Equivalent:

70W

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy