Apply to be a TradeMaster!
Main product image of 100W LED Hi-Pro Temp Work Light, 5000K, Corncob Shape, 80 CRI, Orange Finish
Magnifying glass
Hover image to zoom

100W LED Hi-Pro Temp Work Light, 5000K, Corncob Shape, 80 CRI, Orange Finish

Brand:
Satco
SKU:
S13171
Rating:
(0)
Q&A:
(0)
100W LED Hi-Pro Temp Work Light, 5000K, Corncob Shape, 80 CRI, Orange Finish
Magnifying glass
Hover image to zoom
$191.99 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
100 Watts
Product Highlight: Power Source
Corded
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Finish
Orange
Product Highlight: Voltage
120-277V

Description

–
This is a 100W LED Hi-Pro Temp Work Light; 5000K; Corncob Shape; 80 CRI; Orange Finish manufactured by Satco.
Elevate your job-site lighting with SATCO NUVO's PRO Series Temporary Work Light S13171. Designed to withstand tough conditions, this durable yet lightweight lamp is ideal for both indoor and outdoor use. With 100 watts and 10,000 lumens, it provides powerful illumination to meet your specific lighting needs wherever you require it. Constructed for rapid heat dissipation, the lamp also features a 15-foot quick-connect power cord for easy setup and a spring-loaded folding handle for effortless installation and maneuverability. Offering 360-degree illumination, this lamp includes integrated 4kV surge protection and IP65-rated connectors, allowing multiple units to link together seamlessly to illuminate expansive workspaces.

Features:
  • Range Voltage 120V-277V
  • 400W Replacement Wattage
  • Plug-In or Direct Wire
  • 360 Degree Beam Spread
  • 6 Connectable Units at 120V; 12 Connectable Units at 277V
  • 4kV Surge Protection Rating
  • Constructed for Rapid Heat Dissipation
  • 50,000 Hour Functional Life
  • 5 Year Warranty

Specs

–
Product Type:

Work Light

Wattage:

100

Color Temperature:

Natural Light

Power Source:

Corded

Base Type:

Plug

Lumens:

10000

Lamp Type:

Corncob

CCT (Kelvin):

5000K

Warranty:

5 Year

Finish:

Orange

Voltage:

120-277V

Dimmable:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy