Apply to be a TradeMaster!
Main product image of 150W LED Hi-Pro Temp Work Light, 5000K, Corncob Shape, 80 CRI, Orange Finish
Magnifying glass
Hover image to zoom

150W LED Hi-Pro Temp Work Light, 5000K, Corncob Shape, 80 CRI, Orange Finish

Brand:
Satco
SKU:
S13172
Rating:
(0)
Q&A:
(0)
150W LED Hi-Pro Temp Work Light, 5000K, Corncob Shape, 80 CRI, Orange Finish
Magnifying glass
Hover image to zoom
$215.99 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Corded
Product Highlight: Wattage
150 Watts
Product Highlight: Voltage
120-277V
Product Highlight: Finish
Orange
Product Highlight: Warranty
5 Year Warranty

Description

–
This is a 150W LED Hi-Pro Temp Work Light; 5000K; Corncob Shape; 80 CRI; Orange Finish manufactured by Satco.
Elevate your job-site lighting with SATCO NUVO's PRO Series Temporary Work Light S13172. Designed to withstand tough conditions, this durable yet lightweight lamp is ideal for both indoor and outdoor use. With 150 watts and 15,000 lumens, it provides powerful illumination to meet your specific lighting needs wherever you require it. Constructed for rapid heat dissipation, the lamp also features a 15-foot quick-connect power cord for easy setup and a spring-loaded folding handle for effortless installation and maneuverability. Offering 360-degree illumination, this lamp includes integrated 4kV surge protection and IP65-rated connectors, allowing multiple units to link together seamlessly to illuminate expansive workspaces.

Features:
  • Range Voltage 120V-277V
  • 600W Replacement Wattage
  • Plug-In or Direct Wire
  • 360 Degree Beam Spread
  • 4 Connectable Units at 120V; 8 Connectable Units at 277V
  • 4kV Surge Protection Rating
  • Constructed for Rapid Heat Dissipation
  • 50,000 Hour Functional Life
  • 5 Year Warranty

Specs

–
Power Source:

Corded

Lumens:

15000

Color Temperature:

Natural Light

CCT (Kelvin):

5000K

Wattage:

150

Base Type:

Plug

Lamp Type:

Corncob

Voltage:

120-277V

Finish:

Orange

Product Type:

Work Light

Warranty:

5 Year

Dimmable:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy