Apply to be a TradeMaster!
Main product image of 150W LED Temporary Work Light, 5000K CCT, 120V
Magnifying glass
Hover image to zoom

150W LED Temporary Work Light, 5000K CCT, 120V

Brand:
Satco
SKU:
S13174
Rating:
(0)
Q&A:
(0)
150W LED Temporary Work Light, 5000K CCT, 120V
Magnifying glass
Hover image to zoom
$153.99 each
In Stock
In Stock
Get 128 Tue, Dec 1 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Orange
Product Highlight: Power Source
Corded
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Voltage
120v
Product Highlight: Wattage
150 Watts

Description

–
This is a 150W LED Temporary Work Light; 5000K CCT; 120V manufactured by Satco.
Transform your job-site lighting with SATCO NUVO's S13174 PERFORMER Series temporary work light. Engineered to withstand tough conditions, this durable yet lightweight lamp is ideal for both indoor and outdoor use. Operating at 150 watts with a 18,000 lumen output, this lamp delivers powerful illumination for a wide range of lighting applications. Constructed from high-quality plastic housing and aluminum heat sinks, this lamp ensures rapid heat dissipation and with a 6-foot quick-connect power cord and a removable carabiner clip, installation and maneuverability are effortless. With 360-degree illumination, 2kV surge protection, and the capability to link multiple units seamlessly, this lamp is the perfect choice to provide comprehensive lighting coverage across your work areas.

Features:
  • 600W Replacement Wattage
  • 360 Degree Beam Spread
  • 4 Connectable Units at 120V
  • 2kV Surge Protection Rating
  • Constructed for Rapid Heat Dissipation
  • Lightweight and Portable
  • 30,000 Hour Functional Life
  • 5 Year Warranty

Specs

–
Lumens:

18000

Color Temperature:

Natural Light

Finish:

Orange

Power Source:

Corded

CCT (Kelvin):

5000K

Warranty:

5 Year

Base Type:

Plug

Product Type:

Work Light

Voltage:

120v

Dimmable:

No

Wattage:

150

Lamp Type:

Corncob

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy