Apply to be a TradeMaster!
Main product image of Delta Pack Kit with Si-10 (230V)
Magnifying glass
Hover image to zoom

Delta Pack Kit with Si-10 (230V)

Brand:
Sauermann
SKU:
DP10UL02UN23
Rating:
(0)
Q&A:
(0)
Delta Pack Kit with Si-10 (230V)
Magnifying glass
Hover image to zoom
$171.83 each
In Stock
In Stock
Get 13 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V

Description

–
he Delta Pack, which includes an Si-10 pump, is a complete kit intended for wall-mounted air conditioning units. The piston technology of the Si-10 is specifically designed for removing condensate from air conditioning systems. With the insulation foam and anti-vibration bracket, the pump's operating sound level will remain very silent (22dBA) whatever the amount of condensate. The pack can be mounted on either side of the unit. Specifications
  • Modern and compact design
  • Easy installation, on any surface
  • Easy maintenance, with lockable plug-in power cable
  • Proven reliability
  • Max flow rate: 5 gph
  • Max discharge head: 33 ft
  • 50/60 Hz

Specs

–
Shutoff Head (ft.):

33'

Product Type:

Condensate Pump

Voltage:

230V

Hertz:

50/60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy