Apply to be a TradeMaster!
Main product image of Omega Pack Kit with Si-20 (120V)
Magnifying glass
Hover image to zoom

Omega Pack Kit with Si-20 (120V)

Brand:
Sauermann
SKU:
OP20UL01UN12
Rating:
(1)
Q&A:
(1)
Omega Pack Kit with Si-20 (120V)
Magnifying glass
Hover image to zoom
$193.64 each
In Stock
In Stock
Get 1 Tomorrow, Sep 11
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v

Description

Omega Pack Kit with Si-20 (120V)

Specifications
  • Sleek Modern Design.
  • Versatility to remove the Si-20 allowing for in-unit mounting.
  • Left or right side mounting.
  • Ultra quiet operation.
  • Max flow rate: 5 gph
  • Max discharge head: 33 ft
  • Insulation class: Double insulation

Specs

Shutoff Head (ft.):

33'

Product Type:

Condensate Pump

Voltage:

120v

Hertz:

60

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great pump, no issues. Quiet and easy to install!

Matches my hvac inside unit exactly. It is very quiet.
Rocko
Winchester VA
1 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I have a minisplit application with a 3/8" vinyl tube already installed that goes aproximately 30ft vertical. Will this pump work if attached to the existing 3/8 tube or is it mandatory to use the 1/4" tube to get the 33ft vertical lift.?

Asked by Todd 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Todd. This pump specifically calls for 1/4" tubing for the discharge. Please see SKU: ACC00909 for a 16' roll of compatible tubing: https://www.supplyhouse.com/Sauermann-ACC00909-1-4-Clear-PVC-Tubing-16

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy