Apply to be a TradeMaster!
Main product image of Omega Pack Kit with Si-20 (230V), OP20UL02UN23
Magnifying glass
Hover image to zoom

Omega Pack Kit with Si-20 (230V), OP20UL02UN23

Brand:
Sauermann
SKU:
OP20UL02UN23
Rating:
(0)
Q&A:
(0)
Omega Pack Kit with Si-20 (230V), OP20UL02UN23
Magnifying glass
Hover image to zoom
$185.84 each
In Stock
In Stock
Get 30 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V

Description

–

Designed to be placed under a wall-mounted air conditioner, the Omega Pack 2 is an all-in-one solution for optimum condensate drainage. In a very compact design, the Omega Pack 2 incorporates a new-generation pump equipped with Sauermann's latest patented piston pump core and a large tank insulated to prevent condensation.


Specifications

  • Sleek Modern Design.
  • Versatility to remove the Si-20 allowing for in-unit mounting.
  • Left or right side mounting.
  • Ultra quiet operation.
  • Max flow rate: 5 gph
  • Max discharge head: 32 ft
  • Insulation class: Double insulation

Specs

–
Max Flow (GPH):

5

Product Type:

Condensate Pump

Voltage:

230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy