Apply to be a TradeMaster!
Main product image of Si-10 5 GPH Mini Condensate Removal Pump (230V)
Magnifying glass
Hover image to zoom

Si-10 5 GPH Mini Condensate Removal Pump (230V)

Brand:
Sauermann
SKU:
SI10UL02UN23
Rating:
(2)
Q&A:
(0)
Si-10 5 GPH Mini Condensate Removal Pump (230V)
Magnifying glass
Hover image to zoom
$123.39 each
In Stock
In Stock
Get 9 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V

Description

–
Si-10 5 GPH Mini Condensate Removal Pump (230V)

Specifications
  • Compact monobloc construction.
  • Integrated detection unit.
  • Anti-vibration mounting bracket.
  • Quiet operation.
  • Max flow rate: 5 gph
  • Max discharge head: 33 ft
  • Insulation class: Double insulation

Specs

–
Shutoff Head (ft.):

33'

Product Type:

Condensate Pump

Voltage:

230V

Hertz:

50/60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Perfect replacement

Replaced the old clogged pump that was leaking. Install was easy and it works like a charm.
Andrew
NJ
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good little pump

I had a larger unti with a separate float switch and it was problematic due to the number of connections. this is much simpler and more effective.
Hehir
NH
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy