Apply to be a TradeMaster!
Main product image of Si-20 5 GPH Mini Condensate Removal Pump (120V)
Magnifying glass
Hover image to zoom

Si-20 5 GPH Mini Condensate Removal Pump (120V)

Brand:
Sauermann
SKU:
SI20UL01UN12
Rating:
(1)
Q&A:
(0)
Si-20 5 GPH Mini Condensate Removal Pump (120V)
Magnifying glass
Hover image to zoom
$173.60 each
In Stock
In Stock
Get 4 Thu, Jun 11
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v

Description

Si-20 5 GPH Mini Condensate Removal Pump (120V)

Specifications
  • Slim design for mounting versatility, including in-unit.
  • Rubber dampers aid in an easy, quiet installation.
  • Integrated drain safe device assures trouble-free operation.
  • Ultra quiet operation.
  • Max flow rate: 5 gph
  • Max discharge head: 33 ft
  • Insulation class: Double insulation

Specs

Shutoff Head (ft.):

33'

Product Type:

Condensate Pump

Voltage:

120v

Hertz:

60

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Service is outstanding!

1st pump failed. Service was excellent getting a replacement. Had it the next day. 2nd pump works just fine.
Low
Detroit
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy