Apply to be a TradeMaster!
Main product image of Si-20 5 GPH Mini Condensate Removal Pump (120V), SI20UL02UN12
Magnifying glass
Hover image to zoom

Si-20 5 GPH Mini Condensate Removal Pump (120V), SI20UL02UN12

Brand:
Sauermann
SKU:
SI20UL02UN12
Rating:
(0)
Q&A:
(0)
Si-20 5 GPH Mini Condensate Removal Pump (120V), SI20UL02UN12
Magnifying glass
Hover image to zoom
$157.82 each
In Stock
In Stock
Get 18 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–

The Si-20 sets a new record for its slim casing design, allowing it to easily fit inside any type of air conditioning unit or line set cover. Offering best-in-class performance and sound levels for a mini pump of its size, this model delivers unmatched reliability.


The patented piston pump technology, which offers a high degree of energy efficiency, is designed to remove condensates from air conditioning units of up to 20 kW/60,000 BTU.


Features: 

  • Silent
  • Ultra-Powerful
  • For AC units up to 20 kW/60,000 BTU
  • Highly reliable

Specs

–
Flow Rate (GPH):

5

Hertz:

60

Product Type:

Condensate Pump

Voltage:

120v

Shutoff Head (ft.):

33'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy