Apply to be a TradeMaster!
Main product image of SI 30 Condensate Pump 230V
Magnifying glass
Hover image to zoom

SI 30 Condensate Pump 230V

Brand:
Sauermann
SKU:
SI30UL01UN23
Rating:
(8)
Q&A:
(0)
SI 30 Condensate Pump 230V
Magnifying glass
Hover image to zoom
$127.07 each
In Stock
In Stock
Get 117 Wed, Nov 4
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V

Description

–
SI 30 Condensate Pump 230V

Specifications
  • Mounting bracket
  • Locking power cord
  • Drain safe device
  • Versatile installation options
  • 50/60 Hz
  • Max Flow Rate: 5.0 gph

Specs

–
Product Type:

Condensate Pump

Voltage:

230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

1/4" Double Wire Clamp for Clear Tubing (Pack of 25)
SKU: ACC00912
Sauermann

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Factory product awesome shipping!

Local vendors didn't carry this product and my AC was down until I fixed it. Got online ordered from Supply House for much cheaper than I could get it at home. It was on my door in 2 days. What's hard to figure out about saving money and getting it faster than local? Have ordered three more times in the last month, and could not be happier with my service
JCSawyer
Lexington, Ky
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, exact replacement for original pump

Quick delivery, good price for original condensate pump
Jeff
Tom's River nj
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick and Priced Right

Item was in stock and arrived on time. Customer was very happy.
Manager
Fort Worth, TX
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I enjoyed the system, looking for the product that I needed.

The service was friendly and easy to used. The shipment was on time as posted. The return policy was available if I needed it
Ron
New York
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

seamless replacement...

Needed the pump, and these guys had it as a better prices. It fit, and I was literally able to plug and go with it.
Rex
Chattanooga, TN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Good product
Juli
Batesville, AR
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YES

BEEN HAPPY WITH EVERTHING I HAVE PURCHASED. THE CUSTOMER SERVICE IS EXCELLENT.
CNICK
HAYES VA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best pump ever!!

Stays completely hidden from view on a mini split installation.
HAVVOC
Bradenton Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy