Shop Resideo Sale
Main product image of Electronic Water Conditioner for Homes Under 4000 Sq. Ft. (Indoor Use Only)
Magnifying glass
Hover image to zoom

Electronic Water Conditioner for Homes Under 4000 Sq. Ft. (Indoor Use Only)

SKU:
SB-75
Rating:
(1)
Q&A:
(0)
Electronic Water Conditioner for Homes Under 4000 Sq. Ft. (Indoor Use Only)
Magnifying glass
Hover image to zoom
$199.00 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
ScaleBlaster's signal produces a wave current that sweeps all the frequency responses from 1,000-20,000 Hz at a rate of 20 times a second. ScaleBlaster's signal causes the ions to precipitate or collide with each other to the point where the calcium crystals grow until they become so large that there are no more surface charges left to stick to the pipe walls or any other surface.

Features:
  • Incoming water containing calcium carbonate, the mineral mainly responsible for lime scale deposits
  • This inaudible signal at sonic frequencies causes turbulence in the water molecules and ion exchange in mineral atoms
  • Unique and complex modulating frequency waveform hits the resonant frequency of the calcium carbonate molecules causing them to lose their adhesive properties.
  • Crystals are unable to adhere to any surface and do not precipitate out as hard scale.
  • Signal cable delivering frequencies from the computerized control box.
  • Works on Copper, PVC, CPVC & PEX pipe - What about galvanized pipe?
  • Indoor installations only - Why would I need to install outdoors?
  • Homes under 4000 square feet
  • Water hardness levels up to 19 grains per gallon or 325 ppm - Why this matters?
  • 3-year warranty - Purchase extended warranty
  • UL, CUL listed

Specs

–
Type:

Whole House

Reduction Claim:

Water Hardness

Salt-Free

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Best way to protect your house against hardwater minerals

A one-time price and easy installation. The scaleblaster not only stops mineral buildup it slowly dissolves minerals that were already in place. And no salt system!
Love this stuff
Hampstead, NC
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy