Apply to be a TradeMaster!
Main product image of 1/2" x 3" Natural Bristle Tube Brush (Total Length 24")
Magnifying glass
Hover image to zoom

1/2" x 3" Natural Bristle Tube Brush (Total Length 24")

SKU:
10223
Rating:
(2)
Q&A:
(0)
1/2" x 3" Natural Bristle Tube Brush (Total Length 24")
Magnifying glass
Hover image to zoom
$3.00 each
BOX UP & SAVE 10%
$32.52 box of 12
$2.71 each
In Stock
In Stock
Get 15 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
24" Length

Description

–
1/2" x 3" Natural Bristle Tube Brush (Total Length 24")

Single Spiral/Single Stem (2 wire): Brush bristles are twisted between two stem wires with a single wire on each side.

Specs

–
Size:

1/2"

Brush Length:

3"

Length (Inches):

24"

Stem Diameter:

.125"

Fill Material:

Natural Bristle

Tip Style:

Cut End

End Type:

Wire Loop

Construction Type:

Single Spiral/Single Stem

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

got rid of spider web

Little spiders like to build a nest in teh venturi of your RV water heater, which blocks the gas from entering the water heater. This brush cleans out the spider's next to clear the way for the flame.
camper
Colorado
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

I used this to clean my hoohak.
Dre
Severn, Md
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy