Shop Resideo Sale
Main product image of 2" x 4" Rectangular or Oval Shape Brush w/ 1/4" MNPT End Type
Magnifying glass
Hover image to zoom

2" x 4" Rectangular or Oval Shape Brush w/ 1/4" MNPT End Type

SKU:
13417
Rating:
(0)
Q&A:
(0)
2" x 4" Rectangular or Oval Shape Brush w/ 1/4" MNPT End Type
Magnifying glass
Hover image to zoom
$36.10 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 4"

Description

–
  • Brush diameter: 2" x 4"
  • Brush part length: 4-1/2"
  • Fill material type: .014" - Level - Spring grade tempered wire
  • Construction type: Double Spiral / Double Stem - Galvanized wire
  • Stem diameter: .345"
  • Tip type: Wire loop - End type: 1/4" male pipe thread

Specs

–
Size:

2" x 4"

Flue Size:

2-1/2"

Fill Material:

Spring Grade Tempered Wire

End Type:

1/4" Male Pipe Thread

Tip Style:

Wire Loop

Fill Type:

Level

Construction Type:

Double Spiral/Double Stem

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy