Apply to be a TradeMaster!
Main product image of 1" Stainless Steel Tube Brush (15" length)
Magnifying glass
Hover image to zoom

1" Stainless Steel Tube Brush (15" length)

SKU:
14414
Rating:
(1)
Q&A:
(0)
1" Stainless Steel Tube Brush (15" length)
Magnifying glass
Hover image to zoom
$6.86 each
BOX UP & SAVE 7%
$76.92 box of 12
$6.41 each
In Stock
In Stock
Get 8 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Length (Inches)
15" Length

Description

–
1" Single Spiral/Single Stem Stainless Steel Tube Brush (15" length)

Single Spiral/Single Stem (2 wire) :Brush bristles are twisted between two stem wires with a single wire on each side.

Specs

–
Size:

1"

Length (Inches):

15"

Fill Material:

Stainless Steel

Tip Style:

Cut End

End Type:

Wire Loop

Fill Type:

Level

Fill Diameter:

.007"

Construction Type:

Single Spiral/Single Stem

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Well made and stands up to heavy use!

Used this to clean out anchor bolt holes drilled in concrete. Used one brush on 8 holes until I could get no more residue from the holes. The brush was still in great shape.
Charlie
La Grange, Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy