Apply to be a TradeMaster!
7/8" Stainless Steel Tube Brush (27" length)

7/8" Stainless Steel Tube Brush (27" length)

SKU:
14452-SCHAEFER
Rating:
(0)
Q&A:
(0)
7/8" Stainless Steel Tube Brush (27" length)
$6.56 each
BOX UP & SAVE 7%
$73.44 box of 12
$6.12 each
In Stock
In Stock
Get 10 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
27" Length
Product Highlight: Size
7/8"

Description

–

7/8" Stainless Steel Tube Brush (27" length)


Single Spiral/Single Stem (2 wire) :Brush bristles are twisted between two stem wires with a single wire on each side.

Specs

–
Length (Inches):

27"

Fill Type:

Level

Tip Style:

Cut End

Size:

7/8"

End Type:

Wire Loop

Construction Type:

Single Spiral/Single Stem

Fill Diameter:

.012"

Fill Material:

Nylon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy