Apply to be a TradeMaster!
Main product image of 1/2" Nylon Tube Brush (9" length)
Magnifying glass
Hover image to zoom
1/2" Nylon Tube Brush (9" length)
Magnifying glass
Hover image to zoom
$1.68 each
BOX UP & SAVE 10%
$18.12 box of 12
$1.51 each
In Stock
In Stock
Get 47 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
9" Length

Description

–
1/2 Inch Single Spiral / Single Stem Nylon Tube Brush (9 Inch length)

Single Spiral/Single Stem (2 wire) :Brush bristles are twisted between two stem wires with a single wire on each side.

Specs

–
Size:

1/2"

Length (Inches):

9"

Fill Material:

Nylon

Tip Style:

Cut End

End Type:

Wire Loop

Fill Type:

Level

Fill Diameter:

.012"

Construction Type:

Single Spiral/Single Stem

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

Will buy again when needed.

Just what needed to clean sight glass tube.
A J
MA
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I have a couple of drains that clog frequently with accumulated soap scum. These brushes are all I need to unclog those drains and send the stuff iout of the house.
PBB
Nassau County, NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as it should.

Size is correct and bristles didn't fall out when used. Using the brush to clean 1/4 TNS connections on amplifiers and such. Sprayed with D5S-6 CAIG DeoxIT 5% Spray Contact Cleaner and it didn't hurt the brush but I also bought a stainless steel one and switched over to that so I didn't expose the nylon to the cleaner for very long. I suspect it would hold up fine as this spray is recommended for plastics. Recommend.
Steve DeMann
Culpeper Va.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YES

EVERYTHING BOTTLES TUBES .BOTTOM OF TANKS WE USE THE TO CLEAN DIES .
NA
ROME NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good sturdy brush, good price

Our condo association bought 48 of these so each unit owner could clean the drain openings on their decks. Brushes are sturdy, nylon bristles with galvanized handles that should last for many years.
Darlene
portland OR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1" nylon tube brush 15" length

Gas Tube and magazine cleaning. I ask if I could get one with a longer handle but got no response back. Bought 3 brushes on one order and they came in two giant boxes. Plus a ton of unnecessary emails to go with them.
Lazarus
NH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great company

I had been unable to locate a source for these brushes. I was only able to find the 5/8" brushes as part of an assortment. The quality of the brushes is excellent, and the price is fantastic. They're exactly what I need to clean my spray gun.
Stephen
Warsaw, Virginia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as expected

Used for cleaning breech area and cylinders on my guns.
EdC
FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

I use them to scrub the bore on a 1" cannon
James
NE
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

shipped fast

I was impressed with the shipping and how well it was packaged. I will be using it soon.
Jumps
West Bend, WI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy