Apply to be a TradeMaster!
Main product image of 1/4" M/F Thread Fiberglass Extension Rod (Total Length: 36")
Magnifying glass
Hover image to zoom

1/4" M/F Thread Fiberglass Extension Rod (Total Length: 36")

SKU:
30663
Rating:
(1)
Q&A:
(0)
1/4" M/F Thread Fiberglass Extension Rod (Total Length: 36")
Magnifying glass
Hover image to zoom
$6.46 each
In Stock
In Stock
Get 27 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
36.3" Length
Product Highlight: Material
Fiberglass

Description

–
1/4" M/F Thread Fiberglass Extension Rod (Total Length: 3')

Specifications:
  • Diameter: 0.3500"
  • Material: Fiberglass
  • Thread: 1/4" MNPT/FNPT
  • Overall Length: 3 Ft.
  • Recommended for: Extension pole for Flue/boiler brushes

Specs

–
Size:

1/4"

Length (Inches):

36.3"

Material:

Fiberglass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2-1/4" Spring Grade Tempered Wire Brush for 2-1/2" Flue (Total Length: 7-1/2")
SKU: 43322-SCHAEFER
Schaefer Brush

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good Product, Quick Shipping

Always satisfied with products and service from Supply House. Thank you.
Fred
Jefferson, Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy