Apply to be a TradeMaster!
Main product image of 2-1/2" Dia Fiber Single Stem/Single Spiral Tube Brush 8" OAL, 42950
Magnifying glass
Hover image to zoom

2-1/2" Dia Fiber Single Stem/Single Spiral Tube Brush 8" OAL, 42950

SKU:
42950-SCHAEFER
Rating:
(0)
Q&A:
(0)
2-1/2" Dia Fiber Single Stem/Single Spiral Tube Brush 8" OAL, 42950
Magnifying glass
Hover image to zoom
$18.79 each
In Stock
In Stock
Get 8 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Length (Inches)
8" Length

Description

–
Fiber Single Stem/Single Spiral Tube Brush: 2-1/2" Dia, 8" OAL 1/4" Male

Specs

–
Length (Inches):

8"

Construction:

Single Spiral/Single Stem

Size:

2-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy