Apply to be a TradeMaster!
Main product image of 2-1/4" Flat Wire Scraper Brush for 2-1/2" Flue Size (7-1/2" Total Length)
Magnifying glass
Hover image to zoom

2-1/4" Flat Wire Scraper Brush for 2-1/2" Flue Size (7-1/2" Total Length)

SKU:
43022
Rating:
(2)
Q&A:
(0)
2-1/4" Flat Wire Scraper Brush for 2-1/2" Flue Size (7-1/2" Total Length)
Magnifying glass
Hover image to zoom
$33.15 each
In Stock
In Stock
Get 4 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/4"
Product Highlight: Length (Inches)
7-1/2" Length

Description

–
2-1/4" Flat Wire Scraper Brush for 2-1/2" Flue Size (7-1/2" Total Length)

The most aggressive flat wire fill makes these a compromise between a scraper and a brush.

Specs

–
Size:

2-1/4"

Length (Inches):

7-1/2"

Stem Diameter:

.345"

Fill Material:

Flat Tempered Steel Wire

Tip Style:

Wire Loop

End Type:

1/4" Male Pipe Thread

Construction Type:

Single Spiral/Double Stem

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

got rid of spider web

Little spiders like to build a nest in teh venturi of your RV water heater, which blocks the gas from entering the water heater. This brush cleans out the spider's next to clear the way for the flame.
camper
Colorado
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

I used this to clean my hoohak.
Dre
Severn, Md
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy