Apply to be a TradeMaster!
Main product image of 2-1/4" Spring Grade Tempered Wire Brush for 2-1/2" Flue (Total Length 7-1/2")
Magnifying glass
Hover image to zoom

2-1/4" Spring Grade Tempered Wire Brush for 2-1/2" Flue (Total Length 7-1/2")

SKU:
43222
Rating:
(0)
Q&A:
(0)
2-1/4" Spring Grade Tempered Wire Brush for 2-1/2" Flue (Total Length 7-1/2")
Magnifying glass
Hover image to zoom
$12.32 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/4"

Specs

–
Flue Size:

2-1/2"

Size:

2-1/4"

Fill Diameter:

.0128"

Stem Diameter:

.305"

Fill Material:

Spring Grade Tempered Wire

Tip Style:

Wire Loop

End Type:

1/4" Male Pipe Thread

Fill Type:

Level

Construction Type:

Single Spiral/Double Stem

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy