Apply to be a TradeMaster!
Main product image of 1-3/4" Spring Grade Tempered Wire Brush for 2" Flue (Total Length: 7-1/2")
Magnifying glass
Hover image to zoom

1-3/4" Spring Grade Tempered Wire Brush for 2" Flue (Total Length: 7-1/2")

SKU:
43316-SCHAEFER
Rating:
(6)
Q&A:
(0)
1-3/4" Spring Grade Tempered Wire Brush for 2" Flue (Total Length: 7-1/2")
Magnifying glass
Hover image to zoom
$12.73 each
In Stock
In Stock
Get 25 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-3/4"
Product Highlight: Length (Inches)
7-1/2" Length

Description

–
1-3/4" Spring Grade Tempered Wire Brush for 2" Flue (Total Length: 7-1/2")

For cleaning flues and boiler tubes, condensers and heat exchangers, boilers, furnaces, heaters, radiators, refrigerators and all types of tubes, holes and openings.

Specs

–
Flue Size:

2"

Size:

1-3/4"

Length (Inches):

7-1/2"

Fill Material:

Spring Grade Tempered Wire

Tip Style:

Wire Loop

Fill Diameter:

.0128"

End Type:

1/4" Male Pipe Thread

Fill Type:

Level

Construction Type:

Double Spiral/Double Stem

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2-1/4" Spring Grade Tempered Wire Brush for 2-1/2" Flue (Total Length: 7-1/2")
SKU: 43322-SCHAEFER
Schaefer Brush

Product Reviews

4.17 out of 6 reviews
83% would recommend this product
4.17
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
17%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I would not but this product again

Price is too high. Checkout experience was poor.
Fred
NA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

Use it on my coal boiler
Rick
ND
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast & accurate

Ordered an item and received it the next day! Always happy with the products. Whenever I have questions they are super helpful.
KRB
KY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again!

Works perfect for my stove and I'm glad I found this product on supplyhouse.com
-klt
WV
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

well constructed but not heavy duty.
silver fox
maine
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Very high quality and shipping is almost unbelievably fast
Ssob
New York
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy