The Day Savers – A National Tradesmen Day Contest
Main product image of 1-1/4" Stainless Steel Brush for 1-1/2" Flue
Magnifying glass
Hover image to zoom

1-1/4" Stainless Steel Brush for 1-1/2" Flue

SKU:
43536-SCHAEFER
Rating:
(0)
Q&A:
(0)
1-1/4" Stainless Steel Brush for 1-1/2" Flue
Magnifying glass
Hover image to zoom
$10.07 each
Backorder
Backorder
Get it Mon, Sep 28 - Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/4"

Description

1-1/4" Dia. x 4-1/2" Length Stainless Steel Brush for 1-1/2" Flue, Single Spiral/Double Stem

Specs

Flue Size:

1-1/2"

Size:

1-1/4"

Brush Length:

4-1/2"

Fill Diameter:

.009"

Fill Material:

Stainless Steel

End Type:

1/4" Male Pipe Thread

Construction Type:

Single Spiral/Double Stem

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy