Shop Klein Tools Limited Time Promotion
Main product image of 1-1/2" Stainless Steel Wire Brush for 1-3/4" Flue (Total Length: 7-1/2")
Magnifying glass
Hover image to zoom

1-1/2" Stainless Steel Wire Brush for 1-3/4" Flue (Total Length: 7-1/2")

SKU:
43539-SCHAEFER
Rating:
(1)
Q&A:
(0)
1-1/2" Stainless Steel Wire Brush for 1-3/4" Flue (Total Length: 7-1/2")
Magnifying glass
Hover image to zoom
$9.69 each
In Stock
In Stock
Get 15 Tomorrow, Oct 14
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Length (Inches)
7-1/2" Length

Description

–
1-1/2" Stainless Steel Wire Brush for 1-3/4" Flue (Total Length: 7-1/2")

For cleaning flues and boiler tubes, condensers and heat exchangers, boilers, furnaces, heaters, radiators, refrigerators and all types of tubes, holes and openings.

Specs

–
Flue Size:

1-3/4"

Size:

1-1/2"

Length (Inches):

7-1/2"

Fill Material:

Stainless Steel

Fill Diameter:

.009"

End Type:

1/4" Male Pipe Thread

Construction Type:

Single Spiral/Double Stem

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

i would buy the products again

ordered two different wire brushes they came at different times was not in any hurry to get them they are what I ordered and am satisfied with the product good quality got no complaints KOOP
koop
hudson N.Y.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy