Apply to be a TradeMaster!
Main product image of 2" Stainless Steel Wire Brush for 2-1/4" Flue (Total Length: 7-1/2")
Magnifying glass
Hover image to zoom

2" Stainless Steel Wire Brush for 2-1/4" Flue (Total Length: 7-1/2")

SKU:
43545-SCHAEFER
Rating:
(0)
Q&A:
(0)
2" Stainless Steel Wire Brush for 2-1/4" Flue (Total Length: 7-1/2")
Magnifying glass
Hover image to zoom
$12.96 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Length (Inches)
7-1/2" Length

Description

–
2" Stainless Steel Wire Brush for 2-1/4" Flue (Total Length: 7-1/2")

For cleaning flues and boiler tubes, condensers and heat exchangers, boilers, furnaces, heaters, radiators, refrigerators and all types of tubes, holes and openings.

Specs

–
Flue Size:

2-1/4"

Size:

2"

Length (Inches):

7-1/2"

Fill Material:

Stainless Steel

Fill Diameter:

.009"

End Type:

1/4" Male Pipe Thread

Construction Type:

Single Spiral/Double Stem

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy