Apply to be a TradeMaster!
Main product image of 3" Brass Condenser Brush (Total Length: 7-1/2")
Magnifying glass
Hover image to zoom
3" Brass Condenser Brush (Total Length: 7-1/2")
Magnifying glass
Hover image to zoom
$20.45 each
In Stock
In Stock
Get 35 Thu, Oct 8 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Length (Inches)
7-1/2" Length

Specs

–
Size:

3"

Brush Length:

4-1/2"

Length (Inches):

7-1/2"

Fill Material:

Brass

Fill Diameter:

.008"

Tip Style:

Wire Loop

End Type:

1/4" Male Pipe Thread

Fill Type:

Level

Construction Type:

Single Spiral/Double Stem

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Just what i needed

Just what i needed
sam
spmo
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

just what i ordered
sam
kcmo
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

just what i needee
sam
kcmo
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

just what i needed
sam
kcmo
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

just what i needed
sam
kcmo
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy