Apply to be a TradeMaster!
Main product image of 1-3/4" Nylon Condenser Brush (Total Length: 7-1/2")
Magnifying glass
Hover image to zoom
1-3/4" Nylon Condenser Brush (Total Length: 7-1/2")
Magnifying glass
Hover image to zoom
$9.08 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-3/4"
Product Highlight: Length (Inches)
7-1/2" Length

Specs

–
Size:

1-3/4"

Brush Length:

4-1/2"

Length (Inches):

7-1/2"

Fill Material:

Nylon

Fill Diameter:

.022"

Tip Style:

Wire Loop

End Type:

1/4" Male Pipe Thread

Fill Type:

Crimped Nylon

Construction Type:

Single Spiral/Double Stem

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy