Apply to be a TradeMaster!
Main product image of 2" Fibre/Hair Mix Fill Brush w/ Handle (42" Total Length)
Magnifying glass
Hover image to zoom

2" Fibre/Hair Mix Fill Brush w/ Handle (42" Total Length)

SKU:
76245
Rating:
(0)
Q&A:
(0)
2" Fibre/Hair Mix Fill Brush w/ Handle (42" Total Length)
Magnifying glass
Hover image to zoom
$11.91 each
In Stock
In Stock
Get 14 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Length (Inches)
42" Length

Specs

–
Size:

2"

Brush Length:

6"

Length (Inches):

42"

Tip Style:

Cut End

Stem Diameter:

.228"

End Type:

Wood Handle

Construction Type:

Single Spiral/Single Stem

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy