Apply to be a TradeMaster!
Series 725 Power Relay w/ LED Push Button, Blade Terminals, DIN or Panel Mount (30A, 1 NO, 120 VAC)

Series 725 Power Relay w/ LED Push Button, Blade Terminals, DIN or Panel Mount (30A, 1 NO, 120 VAC)

SKU:
725AXXBC3ML-120A
Rating:
(0)
Q&A:
(0)
Series 725 Power Relay w/ LED Push Button, Blade Terminals, DIN or Panel Mount (30A, 1 NO, 120 VAC)
$24.21 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
Power relay, SE Relays, 30A, 1NO, 120VAC, LED push button, blade terminals, DIN or panel mount

    Specs

    –
    Amperage:

    30

    Approvals:

    CSA

    UL

    LED Indicator:

    Yes

    Coil Type (AC/DC):

    AC

    Product Type:

    Plug-In Relay

    Form:

    Blade

    Warranty:

    18 Months

    Coil Voltage:

    120 VAC

    Country of Origin:

    China

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy