Apply to be a TradeMaster!
Main product image of Plug-In Relay, 2CO, 5A, 782XBXH21-24D
Magnifying glass
Hover image to zoom

Plug-In Relay, 2CO, 5A, 782XBXH21-24D

SKU:
782XBXH21-24D
Rating:
(0)
Q&A:
(0)
Plug-In Relay, 2CO, 5A, 782XBXH21-24D
Magnifying glass
Hover image to zoom
$216.67 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
5 Amps

Description

–
This Plug-in general purpose relay belongs to the Schneider Electric Harmony electromechanical relays range. 782H hermetically sealed relay complies with UL Class I Division 2 requirements for use in hazardous locations. It's a 5A 2 CO contact configuration mechanical relay with nominal coil voltage of 24Vdc and coil resistance of 650 ohms. This relay with multiple socket-mounting versions is an ideal choice for automation panels and controls. The silver alloy 4PDT configuration gives simultaneous control of four separate circuits. Sockets are IP20 finger-safe and available in multiple configurations like Panel, DIN rail, PCB, and chassis mount. It weighs 0.045Kg. It is suitable for harsh, hazardous, and corrosive environments like offshore mining and refineries in the oil and gas, petrochemical, chemical, and mines and minerals sectors. Protection modules, hold-down clips, and plastic ID tag are available. The 782H relays come with robust square base mounting platform and thus provides good structural support.

Specs

–
Coil Voltage:

24 VDC

Product Type:

Plug-In Relay

Coil Type (AC/DC):

DC

Country of Origin:

China

Approvals:

UL

CSA

Form:

Blade

LED Indicator:

No

Amperage:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy