Apply to be a TradeMaster!
Main product image of Plug-In Relay, Type KF, Flange-Mounted, DPDT, 2NO/2NC, 10A, 120 VAC Coil, 8501KFR12V20
Magnifying glass
Hover image to zoom

Plug-In Relay, Type KF, Flange-Mounted, DPDT, 2NO/2NC, 10A, 120 VAC Coil, 8501KFR12V20

SKU:
8501KFR12V20
Rating:
(0)
Q&A:
(0)
Plug-In Relay, Type KF, Flange-Mounted, DPDT, 2NO/2NC, 10A, 120 VAC Coil, 8501KFR12V20
Magnifying glass
Hover image to zoom
$23.23 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
10 Amps

Description

–
8501KF universal relays are designed for multipole switching applications at 300 VAC or lower. These relays are designed to be flange mounted into a panel. This flange mounted relay has DPDT contact arrangements. It has two normally open and two normally closed contacts. The contacts have a 10 ampere rating 277 VAC, a 10 ampere rating at 28 VDC, a 1/3 HP rating at 120 VAC, a 1 HP rating at 277 VAC and a B300 inductive rating. Relays can be ordered with a wide variety of coil voltages. This relay has a 120 VAC nonreplaceable coil. A green LED indicator is supplied on this relay. 8501KF relays are UL component recognized and CSA certified.

Specs

–
Series:

8501KF

Country of Origin:

China

Approvals:

UL

CSA

Form:

Flange-Mounted Blade

Amperage:

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy