Apply to be a TradeMaster!
Main product image of Plug-In Relay, Type KP, Tubular, 11-Pin, 3PDT, 3NO/3NC, 10A, 24 VAC Coil, 8501KPR13P14V14
Magnifying glass
Hover image to zoom

Plug-In Relay, Type KP, Tubular, 11-Pin, 3PDT, 3NO/3NC, 10A, 24 VAC Coil, 8501KPR13P14V14

SKU:
8501KPR13P14V14
Rating:
(0)
Q&A:
(0)
Plug-In Relay, Type KP, Tubular, 11-Pin, 3PDT, 3NO/3NC, 10A, 24 VAC Coil, 8501KPR13P14V14
Magnifying glass
Hover image to zoom
$52.47 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
10 Amps

Description

–
8501KP universal plug in relays are designed for multipole switching applications at 300 VAC or lower. These relays are designed to be plugged into a relay socket. This makes for very easy replacement. This relay plugs into an 851NR61 or 8501NR62 relay socket. This relay has a DPDT contact arrangements. It has two normally open and two normally closed contacts. The contacts have a 10 ampere rating 277 VAC, a 10 ampere rating at 28 VDC, a 1/3 HP rating at 120 VAC, a 1 HP rating at 277 VAC and a B300 inductive rating. Relays can be ordered with a wide variety of coil voltages. This relay has a 24 VAC nonreplaceable coil. A green LED indicator is supplied on this relay. 8501KP relays are UL listed with Square D relay sockets, UL component recognized and CSA certified.

Specs

–
Series:

8501KP

Pins:

11

Approvals:

UL

CSA

Amperage:

10

Form:

Tubular/Octal

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy