Apply to be a TradeMaster!
Main product image of Plug-In Relay, 14-Blade, 4NO/4NC, 3A, 120 VAC Coil, 8501RS24V20
Magnifying glass
Hover image to zoom

Plug-In Relay, 14-Blade, 4NO/4NC, 3A, 120 VAC Coil, 8501RS24V20

SKU:
8501RS24V20
Rating:
(0)
Q&A:
(0)
Plug-In Relay, 14-Blade, 4NO/4NC, 3A, 120 VAC Coil, 8501RS24V20
Magnifying glass
Hover image to zoom
$66.48 each
Backorder
Backorder
Get it Tue, Dec 1 - Mon, Jan 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
3 Amps

Description

–
8501RS miniature plug in relays are designed for control circuit logic applications. These relays are designed to be plugged into a relay socket. This makes for very easy replacement. This relay plugs into an 8501NR45 or 8501NR45B relay socket. Relay is available with 4PDT contact arrangements. It has four normally open and four normally closed contacts. The contacts have a 3 ampere resistive rating at 277 VAC, at 120 VAC and at 30 VDC, a 1/16 HP rating at 120 VAC, and a 0.5 amperage inductive break rating. Relays can be ordered with a wide variety of coil voltages. This relay has a 120 VAC nonreplaceable coil. Relay does not have a green LED indicator. 8501RS relays are UL listed with Square D relay sockets, UL component recognized and CSA certified.

Specs

–
Amperage:

3

Country of Origin:

China

Form:

Blade

Approvals:

UL

CSA

Blade:

14

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy