Apply to be a TradeMaster!
Main product image of Plug-In Relay, 5-Blade, SPDT, 1NO/1NC, 15A, 120 VAC Coil, 8501RS41P14V20
Magnifying glass
Hover image to zoom

Plug-In Relay, 5-Blade, SPDT, 1NO/1NC, 15A, 120 VAC Coil, 8501RS41P14V20

SKU:
8501RS41P14V20
Rating:
(0)
Q&A:
(0)
Plug-In Relay, 5-Blade, SPDT, 1NO/1NC, 15A, 120 VAC Coil, 8501RS41P14V20
Magnifying glass
Hover image to zoom
$43.07 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps

Description

–
8501RS miniature plug in relays are designed for control circuit logic applications. These relays are designed to be plugged into a relay socket. This makes for very easy replacement. This relay plugs into an 8501NR41 or 8501NR41B relay socket. Relay is available with SPDT contact arrangements. It has one normally open and one normally closed contact. The contacts have a 15 ampere resistive rating at 277 VAC, at 120 VAC and at 28 VDC, a 1/2 HP rating at 120 VAC, a 1 HP rating at 277 VAC and a B300 inductive rating. Relays can be ordered with a wide variety of coil voltages. This relay has a 120 VAC nonreplaceable coil. Relay has a green LED indicator. 8501RS relays are UL listed with Square D relay sockets, UL component recognized and CSA certified.

Specs

–
Form:

Blade

Contact Configuration:

SPDT

Amperage:

15

Approvals:

UL

CSA

Product Type:

Plug-In Relay

Coil Voltage:

120 VAC

Contacts (NO/NC):

1NO/1NC

Coil Type (AC/DC):

AC

LED Indicator:

No

Country of Origin:

China

Blade:

5

Number of Blades:

5

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy