Shop Resideo Sale
Main product image of 100 Amp 415 VAC Circuit Breaker Combination Busbar For C60 Circuit Breakers, A9XPH112
Magnifying glass
Hover image to zoom

100 Amp 415 VAC Circuit Breaker Combination Busbar For C60 Circuit Breakers, A9XPH112

SKU:
A9XPH112
Rating:
(0)
Q&A:
(0)
100 Amp 415 VAC Circuit Breaker Combination Busbar For C60 Circuit Breakers, A9XPH112
Magnifying glass
Hover image to zoom
$17.94 each
Backorder
Backorder
Get it Thu, Dec 10 - Wed, Jan 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty

Description

–

This Acti9 product is a cuttable horizontal comb busbar 12 modules for Acti9 iC60 or Acti9 iK60. It is dedicated to 1L installations. The type is L (Line). It is a set of 1 device. It is suitable for 12 devices (1P). The length is 220mm.The total number of modules of 18mm is 12. The pin cross section is 16mm2. The type of electric connection is PIN. The number of phase is 1. The number of poles is 1. The Ie rated operational current at 40 C is 100A. The Isc short circuit current is compatible with the breaking capacity of Schneider Electric circuit breakers. The Ui rated insulation voltage is 500VAC. The Ue rated operational voltage is 415VAC. The color of the device is white RAL9003. The pollution degree is 3. According to IEC 60695-2-1 standard the fire resistance is self-extinguishing at 960 C within 30s. It complies with IEC 60947-7-1 and IEC 61439-2 standards.

Specs

–
Warranty:

18 Months

Product Type:

Circuit Breakers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy