Shop Resideo Sale
Main product image of 5 Amp 24 VDC Electromechanical Plug-In General Purpose Relay, ABR7S21
Magnifying glass
Hover image to zoom

5 Amp 24 VDC Electromechanical Plug-In General Purpose Relay, ABR7S21

SKU:
ABR7S21
Rating:
(0)
Q&A:
(0)
5 Amp 24 VDC Electromechanical Plug-In General Purpose Relay, ABR7S21
Magnifying glass
Hover image to zoom
$20.23 each
Backorder
Backorder
Get it Thu, Dec 10 - Wed, Jan 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty

Description

–

This product is part of the Modicon ABE7 range, an offer of plug-in electromechanical relays. The plug-in power relay has 1 NO contact with 5A conventional free air thermal current. It is an electromechanical relay with a control circuit voltage of 24V. It offers electrical durability of about 5,00,000 cycles and mechanical durability of about 20 million cycles. The width of this product is 10mm. It weighs 0.008kg. It is suitable for all types of industrial applications. It is compatible with ABE7P16T212, ABE7P16T214, ABE7P16T210, ABE7P16T230E, ABE7R16T210, ABE7R16T212, ABE7P16T215 and ABE7P16T230. It is sold in a set of 4. The Modicon ABE7 means greater simplicity to rationalize wiring in automation system equipment. Pre-wired system enabling connection and adaptation of control signals of PLC cards equipped with HE10 connectors.

Specs

–
Warranty:

18 Months

Product Type:

Relays

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy