Apply to be a TradeMaster!
Main product image of Soft Starter, Altistart 01, 1.1kW, 200 to 240V, ATS01N206LU
Magnifying glass
Hover image to zoom

Soft Starter, Altistart 01, 1.1kW, 200 to 240V, ATS01N206LU

SKU:
ATS01N206LU
Rating:
(0)
Q&A:
(0)
Soft Starter, Altistart 01, 1.1kW, 200 to 240V, ATS01N206LU
Magnifying glass
Hover image to zoom
$152.53 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
6 Amps
Product Highlight: Horse Power
1.5 HP

Description

–
This Altistart 01 soft starter is DIN rail mounted and can feed 3-phase asynchronous motors with a rating up to 6A. This Altistart 01 can be used for a motor rated power up to 1.1kW or 1.5hp for 3-phase (200V to 240V AC). This DIN rail mounted soft starter is designed to enable smooth start for simple machines such as conveyors, conveyor belts, pumps, fans, compressors, automatic doors and gates, small cranes and belt-driven machinery. It is 45mm wide, this makes it one of the smallest soft starters on the market, it can be installed nearly everywhere. It features an Integrated bypass, this reduces noise and decreases heat dissipation. Simple setup with only 2 settings, possible to configure by non-specialists. It provides smooth starting for your machinery, avoiding mechanical stresses and extending their service life.

Specs

–
Approvals:

CSA

UL

Series:

Altistart 01

Kilowatts (KW):

1.1

Country of Origin:

Germany

Phase:

1

Amperage:

6

Horse Power:

1.5

Input Voltage:

200-240 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy