Apply to be a TradeMaster!
Main product image of Variable Speed Drive, Altivar 12, 0.18kW, 100 to 120V, 1 Phase, ATV12H018F1
Magnifying glass
Hover image to zoom

Variable Speed Drive, Altivar 12, 0.18kW, 100 to 120V, 1 Phase, ATV12H018F1

SKU:
ATV12H018F1
Rating:
(0)
Q&A:
(0)
Variable Speed Drive, Altivar 12, 0.18kW, 100 to 120V, 1 Phase, ATV12H018F1
Magnifying glass
Hover image to zoom
$201.49 each
Backorder
Backorder
Get it Tue, Dec 1 - Mon, Jan 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
0.25 HP

Description

–
This Altivar 12 variable speed drive can feed single phase asynchronous motors. It works at a rated power up to 0.18kW / 0.25hp and a rated voltage from 100V to 120V AC. It is designed with heatsink for normal environments and fan-cooled enclosure. Transient overtorque function prevents stoppages by unjamming the machine with extra torque, when needed, this reduces downtime and maintenance costs. It features underload and overload detection, this contribute to protect your installation. The Altivar 12 drive integrates as standard the Modbus communication protocol, which can be accessed via the RJ45 connector located on the underside of the drive. It is designed for simple industry and commercial machines and appliances, such as conveyors, pumps, extractors, access barriers and treadmills. SoMove software compatibility enables saving and transfering of configurations to spare drive, reducing maintenance downtime. It features an optimized application of power and torque for ventilation and pumping applications, this allows up to 30% energy savings.

Specs

–
Phase:

1

Country of Origin:

Indonesia

Series:

Altivar 12

Kilowatts (KW):

0.18

Horse Power:

0.25

Approvals:

UL

CSA

Input Voltage:

100-120 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy