Apply to be a TradeMaster!
Main product image of Variable Speed Drive, Altivar 12, 0.55kW, 200 to 240V, 1 Phase, ATV12H055M2
Magnifying glass
Hover image to zoom

Variable Speed Drive, Altivar 12, 0.55kW, 200 to 240V, 1 Phase, ATV12H055M2

SKU:
ATV12H055M2
Rating:
(0)
Q&A:
(0)
Variable Speed Drive, Altivar 12, 0.55kW, 200 to 240V, 1 Phase, ATV12H055M2
Magnifying glass
Hover image to zoom
$216.75 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
0.75 HP

Description

–
This Altivar 12 variable speed drive can feed single phase asynchronous motors. It works at a rated power up to 0.55kW / 0.75hp and a rated voltage from 200V to 240V AC. It is designed with heatsink for normal environments and fan-cooled enclosure. Transient overtorque function prevents stoppages by unjamming the machine with extra torque, when needed, this reduces downtime and maintenance costs. It features underload and overload detection, this contribute to protect your installation. The Altivar 12 drive integrates as standard the Modbus communication protocol, which can be accessed via the RJ45 connector located on the underside of the drive. It is designed for simple industry and commercial machines and appliances, such as conveyors, pumps, extractors, access barriers and treadmills. SoMove software compatibility enables saving and transfering of configurations to spare drive, reducing maintenance downtime. It features an optimized application of power and torque for ventilation and pumping applications, this allows up to 30% energy savings.

Specs

–
Input Voltage:

200-240 VAC

Series:

Altivar 12

Phase:

1

Kilowatts (KW):

0.55

Horse Power:

0.75

Approvals:

CSA

UL

Country of Origin:

Indonesia

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy