Apply to be a TradeMaster!
Main product image of Variable Speed Drive, Altivar 12, 0.37kW, 100 to 120V, 1 Phase, ATV12P037F1
Magnifying glass
Hover image to zoom

Variable Speed Drive, Altivar 12, 0.37kW, 100 to 120V, 1 Phase, ATV12P037F1

SKU:
ATV12P037F1
Rating:
(0)
Q&A:
(0)
Variable Speed Drive, Altivar 12, 0.37kW, 100 to 120V, 1 Phase, ATV12P037F1
Magnifying glass
Hover image to zoom
$227.42 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
0.55 HP

Description

–
Altivar Machine ATV12 is an offer of variable speed drives for commercial equipment and simple machines. The drive can feed single-phase asynchronous motors. It works at a rated power up to 0.37kW (0.55HP), and a rated voltage from 100V to 120V. It has advanced PID and catch on the fly functions, basic cabling, and easy motor control setting. Based on the needs, it can be delivered without heatsink, with embedded EMC filter, or as standard version. The Altivar 12 drive integrates as standard the Modbus communication protocol. It weighs 0.7kg. This Altivar Machine ATV12 is designed for simple applications, in industry, commercial machines and HVAC machines such as conveyors, pumps, extractors, access barriers and treadmills. It conforms to IEC, UL and other international standards. SoMove software compatibility enables saving and transfering of configurations to spare drive, thus reducing maintenance downtime. This reference is sold individually. ATV12 can be installed alone or side by side in a multi-drive configuration. The ATV12 range meets basic machine requirements united with simplicity.

Specs

–
Phase:

1

Horse Power:

0.55

Approvals:

CSA

UL

Kilowatts (KW):

0.37

Series:

Altivar 12

Country of Origin:

Indonesia

Input Voltage:

100-120 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy